Zoro Select

Bar Stock, Aluminum, 6063, 3/16 x 1 In, 8 ft


product price: $16.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thickness 0.187 in
  • Width 1"
  • Length 96"
  • Alloy Type 6063
  • Finish Mill
See all product information

Product Information

Dimensions

Width 1"
Length 96"
Length Tolerance +/-1.000 in
Width Tolerance +/-0.012 in
Width and Length 1 in x 96 in
Overall Width 1 in
Overall Length 8 ft

Details

Thickness 0.187 in
Alloy Type 6063
Finish Mill
Temper T52
Material Aluminum
Thickness Tolerance +/-0.007 in
Typical Yield Strength (PSI) 21,000 psi
Standards ASTM B221
Item Flat Bar Stock
Thickness (Decimal) 0.187 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock Flat Bar Stock
Typical Hardness 60
Alloy Type - Aluminum 6063
Hardness Scale BHN
Type Corrosion Resistant
Typical Tensile Strength (PSI) 27,000 psi
Tensile Strength 27,000 psi
Yield Strength 21,000 psi
Heat Treatable Yes
Fabrication Extruded
Shape Sheet
Brinell Hardness 60
Material Grade 6063
System of Measurement Inch
Mechanical Finish Mill
Heat Treatment Tempered

Description

Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +/-1.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.187 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.