Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Yellow/Black, 1000ft x 3In
Mfr # 16000
Zoro # G4336035
$11.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Caution
- Legend Color Black
- Standards OSHA 1910.144(a)
Product Information
- Brand Zoro Select
- MFR # 16000
- Zoro # G4336035
- UPC # 00081328281005
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution, Legend Color Black, Tape Thickness 2 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (KKC5BW-03-M)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 8-1/2W, Slip On, Black, PR (N1630 SZ: 8.5W)
- HONEYWELL UVEX Safety Glasses, Gray Mirror Scratch-Resistant (11150804)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35141)
- ZORO SELECT Flagging Tape, Blue, 300 ft x 1-3/16 In (1EC26)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y16-200)
- ZORO SELECT Detctbl Underground Tape, Orng/Blk, 1000ft (91606)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 1In (TF1O-200)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (PDBBK-200)
- ZORO SELECT Taffeta Flagging Tape, Red Glo, 150 ft (TFRG-200)
- 3M Vinyl Tp Safety and 5S Color Coding Pack (5S)
- Zoro Select Barrier, Flagging and Underground Tapes