Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Taffeta Flagging Tape, Red Glo, 150 ft
Mfr # TFRG-200
Zoro # G3969892
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend No Legend
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Flagging Tape
- Pattern No Pattern
Product Information
- Brand Zoro Select
- MFR # TFRG-200
- Zoro # G3969892
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 150 ft |
Tape Width | 1 3/16 in |
Details
Description
Flagging Tape, Color Fluorescent Red, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4.5 mil, Tape Length 150 ft, Tape Width 1 3/16 in, Reflectivity Reflective, Material Vinyl, Product Type Flagging Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Flammable Liquid Placard, Vinyl (2712)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88200)
- ANSELL 4XL, Red, Adjustable Buckle (66-662)
- GUARDIAN EQUIPMENT Ridgeit Anchor 11 (00500)
- ZORO SELECT Taffeta Flagging Tape, Yellow Glo, 150 ft (TFYG-200)
- ZORO SELECT Taffeta Flagging Tape, Blue Glo, 150 ft (TFBG-200)
- ZORO SELECT Taffeta Flagging Tape, Orange Glo, 150 ft (TFOG-200)
- ZORO SELECT Barricade Tape, Bio-Degrad. Cottn, 150 ft. (91085)
- ZORO SELECT Barricade Tape, Danger, 500 ft., 5 mil (BR35XR21-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 4 In (TF4R300-200)
- ZORO SELECT Biodegradble Barricade Tape, Rd/Blk, 135ft (91084)
- Zoro Select Traffic Safety