Zoro Select

Beaker, 100mL, 10mL, Polypropyln, Wht, PK100


original price: $31.66
12% off
new price: $27.59
/pk 100, $0.28/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Beaker Type Low Form
  • Labware Capacity - English 3.38 oz
  • Color White
  • Labware Capacity - Metric 100 mL
  • Labware Basic Material Plastic
See all product information

Product Information

Dimensions

Labware Height - Metric 71 mm
Labware Inside Dia. - Metric 53 mm
Labware Outside Dia. - Metric 84 mm
Labware Outside Dia. - English 3.3 in
Labware Inside Dia. - English 2.1 in
Labware Height - English 2.8 in
Overall Height - Metric 84 mm
Outside Diameter - Metric 84 mm

Details

Item Tri-Pour Beaker
Beaker Type Low Form
Labware Capacity - English 3.38 oz
Color White
Labware Capacity - Metric 100 mL
Labware Basic Material Plastic
Labware Body Material Polypropylene
Graduations Yes
Graduation Subdivisions 10 mL
Disposable/ Reusable Reusable
Capacity 100mL
Handle No
Graduation Range 10 to 100 mL
Labware Body Color White
Material of Construction polypropylene
Autoclavable Yes
Sterile/Non-Sterile Non-Sterile
Special Features Three Pouring Lips
Glassware Class Not Rated
Product Type Tri-Pour Beaker
Basic Material Plastic
Graduation Increments - Metric 10 mL
Capacity - English 3.5 fl oz
Capacity - Metric 100 mL
Body Material Polypropylene
Maximum Graduation - Metric 100 mL
Minimum Graduation - Metric 10 mL
Includes Graduations Yes
Disposable/Reusable Reusable
Body Color White
Clarity Translucent
Graduation Style Printed

Description

Tri-Pour Beaker, Capacity - Metric 100 mL, Capacity - English 3.5 fl oz, Product Type Tri-Pour Beaker, Beaker Type Low Form, Outside Diameter - Metric 84 mm, Overall Height - Metric 84 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 10 mL, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Three Pouring Lips, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.