Bearing Plate, For Screw Size 5/8 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8752-SLOT-188

  • Zoro # G1686537


product price:  $30.49
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
5/8 in
Outside Diameter
3 in X 4-1/2 in
Minimum Thickness
0.230 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8752-SLOT-188
Zoro #
G1686537
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Outside Diameter
3 in X 4-1/2 in
Minimum Thickness
0.230 in
Maximum Thickness
0.250 in
Inside Diameter
0.688 in
Slot Depth
4 1/2 in
Washer Length
4 1/2 in
Washer Width
3 in

Details

Item
Bearing Plate
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Type
Rectangular Washer
Rockwell Hardness
B83
Dimensional Standards
ASTM A582
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Hardness
83 HRB
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Washer Type
Slotted ID

Description

Bearing Plate for 5/8 Bolt .688 ID 3 Wd, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter Not Applicable, Maximum Thickness 1/4 in, System of Measurement Inch, Minimum Thickness 15/64 in, Made in North America Made in North America, Material Quality Standards ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.