Zoro Select
Beveled Beaker 600mL 304SS
- Zoro #: G4733635
- Mfr #: 80600
Tap to zoom
Hover or click to zoom
$67.99
- Beaker Type: Low Form
- Item: Beveled Beaker
- Labware Capacity - English: 10 oz
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $67.99
Zoro Select #80600 Specifications
- Zoro #: G4733635
- Mfr #: 80600
- Beaker Type: Low Form
- Item: Beveled Beaker
- Labware Capacity - English: 10 oz
- Labware Capacity - Metric: 600 mL
- Labware Basic Material: Metal
- Labware Body Material: Stainless Steel
- Disposable/ Reusable: Reusable
- Labware Clarity: Opaque
- Labware Outside Dia. - English: 3.375 in
- Capacity: 600mL
- Labware Outside Dia. - Metric: 95 mm
- Special Features: Aluminum Base for Even Heat Conductivity
- Labware Height - English: 4.625 in
- Handle: None
- Labware Inside Dia. - Metric: 95 mm
- Material of Construction: Stainless steel
- Autoclavable: Yes
- Labware Inside Dia. - English: 3.75 in
- Sterile/Non-Sterile: Non-Sterile
- Labware Height - Metric: 117 mm
- Outside Dia.: 3-3/8"
- Height: 4-5/8"
- Product Type: Beveled Beaker
- Country of Origin (subject to change): United States
Description
Beveled Beaker, 600 mL, 10 oz, Beaker Type Low Form, Labware Basic Material Metal, Labware Body Material Stainless Steel, Reusable, Non-Sterile, 117 mm, 4.625 in, Autoclavable Yes, Opaque