Shop All Beakers & Pitchers
Zoro Select
General Lab Glassware Kit, Various
Mfr # GLSKIT3
Zoro # G7497752
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Handle No
- Material of Construction Various
- Capacity Multiple
- Includes (12) 18 x 150mm Borosilicate Glass Test Tubes, (12) 30mL Barnes Dropping Bottles with Dropper Pipets, (12) 8 in Glass Rods, (12) Rubber Stoppers, (12) Test Tubes, (5) Beakers, (5) Erlenmeyer Flasks, 10 mL Hex Base Cylinder, 100 mL Hex Base Cylinder, 100 mL Media Bottle, 25 mL Hex Base Cylinder, 500 mL Media Bottle, 9 in Beaker Tongs, Steel Wire Test Tube Clamp with Grips, Test Tube Rack (Blue/Yellow)
Product Information
- Brand Zoro Select
- MFR # GLSKIT3
- Zoro # G7497752
- Country of Origin India
- Category Beakers & Pitchers
Details
Description
Lab Glassware Set, Product Type Beaker Set, Body Material Borosilicate Glass, Glassware Class A, Basic Material Glass, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229201B)
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead Solid, 0-400ppm, PK5 (480311)
- SP BEL-ART Petri Dish Rack 100mm (F18991-0000)
- MTC BIO Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK (144516G)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- ZORO SELECT Rolled Beaker, 1-1/4 qt., Stainless Steel (78710)
- ZORO SELECT Tripour Beaker 800mL, PK100 (PB5935-800)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- ZORO SELECT Beveled Beaker, 250mL, Stainless Steel (80250)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3)
- Zoro Select Beakers & Pitchers