Beveled Washer, For Screw Size 1 1/4 in , Steel Case Hard Zinc Plt Finish
- Mfr # Z9191-BEV-HZN
- Zoro # G8766759
product price:Â
$
15.99
/ea
Key Features
Material
Steel Case Hard
Finish
Zinc Plt
Thickness
0.313
Inside Dia.
1.281
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z9191-BEV-HZN
- Zoro #
- G8766759
- UPC #
- -
- Country of Origin
- United States
- Item
- Beveled Washer
- Material
- Steel Case Hard
- Finish
- Zinc Plt
- System of Measurement
- Inch
- Fastener Finish
- Zinc Plated
- Washer Basic Material
- Steel
- Flat Washer Type
- Flat Washer
- Washer Material Grade
- 12L14 Case Hardened
- Thickness Tolerance
- +0.005/-0.020 in
- Washer Standards
- Industry Standard
- Application
- Spacing
- Type
- Beveled Flat Washer
- Rockwell Hardness
- 16N80
- Dimensional Standards
- AMPG 2001 BEV.01
- Material Grade/Class
- Case Hardened
- Product Type
- Washer
- Style
- Beveled
- Material Quality Standards
- ASTM A108
- Made in North America
- Made in North America
- FDA Approved
- Not FDA Approved
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fits Bolt Sizes
- 1-1/4
- Thickness
- 0.313
- Inside Dia.
- 1.281
- Washer Inside Dia.
- 1.281 in
- Washer Outside Dia.
- 2 1/4 in
- Outside Dia.
- 2.25
- Size
- 1-1/4
- Outside Diameter
- 2 1/4 in
- Inside Diameter
- 1.281 in
- Washer inside Dia.
- 1.281 in
- For Screw Size
- 1 1/4 in
- Maximum Thickness
- 0.313 in
- Minimum Thickness
- 0.312 in
- Nominal Thickness
- 0.3125
Description
Flat Washer, Dimensional Standards AMPG 2001 BEV.01, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 1/4 in, Inside Diameter 1.281 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.313 in, System of Measurement Inch, Minimum Thickness 0.312 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.