Beveled Washer, For Screw Size 1 in , Steel Case Hard Zinc Plt Finish

  • Mfr # Z9189-BEV-HZN

  • Zoro # G8766619


product price:  $11.39
/ea

Key Features

Material
Steel Case Hard
Finish
Zinc Plt
Thickness
0.313
Inside Dia.
1.031
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z9189-BEV-HZN
Zoro #
G8766619
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1
Thickness
0.313
Inside Dia.
1.031
Washer Inside Dia.
1.031 in
Washer Outside Dia.
2 in
Outside Dia.
2
Size
1
Outside Diameter
2 in
Inside Diameter
1.031 in
Washer inside Dia.
1.031 in
For Screw Size
1 in
Minimum Thickness
5/16 in
Maximum Thickness
5/16 in
Nominal Thickness
0.3125

Details

Item
Beveled Washer
Material
Steel Case Hard
Finish
Zinc Plt
System of Measurement
Inch
Fastener Finish
Zinc Plated
Flat Washer Type
Flat Washer
Washer Material Grade
12L14 Case Hardened
Washer Basic Material
Steel
Application
Spacing
Rockwell Hardness
16N80
Washer Standards
Industry Standard
Thickness Tolerance
+0.005/-0.020 in
Type
Beveled Flat Washer
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 BEV.01
Style
Beveled
Product Type
Washer
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Material Quality Standards
ASTM A108

Description

Flat Washer, Dimensional Standards AMPG 2001 BEV.01, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 in, Inside Diameter 1.031 in, Outside Diameter 2 in, Maximum Thickness 0.313 in, System of Measurement Inch, Minimum Thickness 0.312 in, Made in North America Made in North America, Material Quality Standards ASTM A108, Thickness Tolerance +0.005/-0.020 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.