Binding Barrel, 5/8"-11, 1 1/2 in Brl Lg, 3/4 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1562

  • Zoro # G2457196


product price:  $46.19
/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
5/8"-11
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1562
Zoro #
G2457196
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Barrel Length
1 1/2 in
Barrel Diameter
3/4 in
Barrel Drive Size
3/8 in
Dia./Thread Size
5/8"-11
Barrel Head Height
1/8 in
Barrel Dia.
3/4 in
Barrel Head Dia.
1 3/8 in
Drive Size
3/8 in
Outside Dia.
3/4"
Barrel Thread Depth
3/4 in
Screw Drive Size
3/8 in
Barrel Head Diameter
1 3/8 in

Details

Item
Binding Barrel
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Flat
Barrel Drive Type
Internal Hex
Head Style
Flat
Drive Type
Hex Socket
Rockwell Hardness
B83
Material Quality Standards
ASTM A276
Dimensional Standards
AMPG 2000 SB.09
RoHS Compliant
B83
Tensile Strength
75,000 psi
Pack Size
Small
Made in North America
Made in North America
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Industrial Solvent-Resistant
Material Grade/Class
316

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Drive Type Internal Hex, Thread Size 5/8 In.-11, Barrel Length 1 1/2 in, Barrel Diameter 3/4 in, Barrel Thread Depth 3/4 in, Screw Length Not Applicable, Barrel Drive Size 3/8 in, Barrel Head Diameter 1 3/8 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.09, Made in North America Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products