Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2-1/2" W x 2" Thick

  • Mfr # BULK-PS-ACB-2107

  • Zoro # G7851240


product price:  $94.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2107
Zoro #
G7851240
UPC #
193005095161
Country of Origin
United States

Dimensions

Plastic Thickness
2"
Plastic Width
2-1/2"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Material
Acetal Homopolymer
Grade
Standard
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+0.11/-0.05 in
Shape
Rectangular
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Friction Coefficient
0.2
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M94
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
UV Resistant
No
Friction Rating
Very Slippery
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Weight
3.06 lb
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.