Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 2-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1804

  • Zoro # G900425429


product price:  $40.69
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1804
Zoro #
G900425429
UPC #
193005091477
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
2-1/2"
Plastic Length
24"
Nominal Size
2 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Plastic Thickness Tolerance
+0.034/-0.009 in
Grade
Standard
Machinability
Not Rated
Plastic Clarity
Opaque
Wear Factor
Excellent
Water Absorption
0.25 %
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Water Absorption Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Shape
Rectangular
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Weight
1.15 lb

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.