Black Acetal (Delrin) Acetal Homopolymer Bar 36" L x 6" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-2049

  • Zoro # G7850979


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2049
Zoro #
G7850979
UPC #
193005094522
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
6"
Plastic Length
36"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.098/-0.038 in
UV Resistant
No
Water Absorption
0.25 %
Material
Acetal Homopolymer
Wear Factor
Excellent
Shape
Rectangular
Friction Rating
Very Slippery
Grade
Standard
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Plastic Clarity
Opaque
Machinability
Not Rated
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Friction Coefficient
0.2
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Weight
13.94 lb
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 6 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.