Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Homopolymer Acetal Homopolymer Rod 1 ft L, 1 3/8 in Dia.

  • Mfr # BULK-PR-ACB-388

  • Zoro # G200002573


product price: $19.79
/ea

Key Features

Material
Acetal Homopolymer
Color
Black
Diameter
1 3/8 in
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-388
Zoro #
G200002573
UPC #
193005105631
Country of Origin
United States

Dimensions

Length
1 ft
Diameter
1 3/8 in
Plastic Diameter
1 3/8 in
Plastic Length
12 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.039/-0.034 in
Nominal Size
1 3/8 in dia x 1 ft L

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
Black
Tensile Strength (PSI)
9,600 psi
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Type
Standard
Min. Temp. (F)
-20 Degrees F
Standards
Not Rated
Friction Rating
Very Slippery
Water Absorption
0.25 %
Impact Strength Rating
Poor
Grade
Standard
Plastic Density
0.051 lb/cu in
Shape
Rod
Tensile Strength
9,600 psi
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Machinability
100 %
Plastic Hardness
Rockwell M94
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Impact Strength
1.2 ft-lb/in
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Shore Hardness
65 Shore D
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Weight
0.976 lb
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.