Shop ZORO SELECT
See all product information
Create Account
Black Conductive Tube
- Mfr # T1170-04-02MPSS-02MPSS-48"
- Zoro # G412010984
product price:Â
$
63.99
/ea
Key Features
Standards
SAE100R14
Hose Fitting Material A
304 Stainless Steel
Interior Texture
Smooth
Hose Fitting Type A
MNPT
Hose Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1170-04-02MPSS-02MPSS-48"
- Zoro #
- G412010984
- UPC #
- -
- Country of Origin
- United States
- Item
- Black Conductive Tube
- Standards
- SAE100R14
- Hose Fitting Material A
- 304 Stainless Steel
- Interior Texture
- Smooth
- Hose Fitting Type A
- MNPT
- Hose Color
- Silver
- Maximum Working Pressure @ 70F
- 3,000 psi
- Hose Fitting Type B
- MNPT
- Hose Cover Material
- 304 Stainless Steel
- Hose Conductivity
- Conductive
- Hose ID
- 3/16 in
- Vacuum Rating
- 28 inHg
- Hose Tube Material
- PTFE
- Temperature Range
- -65 Degrees to 450 Degrees F
Dimensions
- Hose Dash Size
- 4
- Hose Fitting Size B
- 1/8 in
- Hose Length
- 4 ft
- Hose Fitting Size A
- 1/8 in
Description
Black Conductive Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.