Zoro Homepage

Black Conductive Tube

  • Mfr # T1170-04-04MPBR-04MPBR-120"

  • Zoro # G712011247


product price: $54.59
/ea

Key Features

Standards
SAE100R14
Hose Fitting Type A
MNPT
Hose Conductivity
Conductive
Hose Cover Material
304 Stainless Steel
Hose Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1170-04-04MPBR-04MPBR-120"
Zoro #
G712011247
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
10 ft
Hose Fitting Size A
1/4 in
Hose Fitting Size B
1/4 in
Hose Dash Size
4

Details

Item
Black Conductive Tube
Standards
SAE100R14
Hose Fitting Type A
MNPT
Hose Conductivity
Conductive
Hose Cover Material
304 Stainless Steel
Interior Texture
Smooth
Maximum Working Pressure @ 70F
3,000 psi
Hose Fitting Material A
Brass
Hose ID
3/16 in
Hose Color
Silver
Vacuum Rating
28 inHg
Hose Fitting Type B
MNPT
Temperature Range
-65 Degrees to 450 Degrees F
Hose Tube Material
PTFE

Description

Black Conductive Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.