Black Conductive Tube
Mfr # T1170-04-04MPBR-04MPBR-300"
Zoro # G512011232
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE100R14
Hose Color
Silver
Hose Conductivity
Conductive
Hose Dash Size
4
Hose Fitting Type A
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1170-04-04MPBR-04MPBR-300"
Zoro #
G512011232
UPC #
-
Country of Origin
United States
Dimensions
Hose Dash Size
4
Hose Fitting Size B
1/4 in
Hose Fitting Size A
1/4 in
Hose Length
25 ft
Details
Item
Black Conductive Tube
Standards
SAE100R14
Hose Color
Silver
Hose Conductivity
Conductive
Hose Fitting Type A
MNPT
Hose Fitting Material A
Brass
Hose Fitting Type B
MNPT
Hose Cover Material
304 Stainless Steel
Interior Texture
Smooth
Hose ID
3/16 in
Vacuum Rating
28 inHg
Maximum Working Pressure @ 70F
3,000 psi
Hose Tube Material
PTFE
Temperature Range
-65 Degrees to 450 Degrees F
Description
Black Conductive Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.