Zoro Homepage

Black Conductive Tube

  • Mfr # T1170-06-06FJSS-06FJSS-180"

  • Zoro # G912011023


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE100R14
Vacuum Rating
28 inHg
Maximum Working Pressure @ 70F
2,500 psi
Interior Texture
Smooth
Hose Fitting Size A
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1170-06-06FJSS-06FJSS-180"
Zoro #
G912011023
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size A
3/8 in
Hose Dash Size
6
Hose Fitting Size B
3/8 in
Hose Length
15 ft

Details

Item
Black Conductive Tube
Standards
SAE100R14
Vacuum Rating
28 inHg
Maximum Working Pressure @ 70F
2,500 psi
Interior Texture
Smooth
Hose Fitting Material A
304 Stainless Steel
Hose Fitting Type B
FJIC
Hose Conductivity
Conductive
Hose Fitting Type A
FJIC
Hose Color
Silver
Hose Cover Material
304 Stainless Steel
Hose ID
5/16 in
Hose Tube Material
PTFE
Temperature Range
-65 Degrees to 450 Degrees F

Description

Black Conductive Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.