Black Conductive Tube
- Mfr # T1170-06-06SSFJ-06MPSS-72"
- Zoro # G412011257
product price:Â
$
71.49
/ea
Key Features
Standards
SAE100R14
Maximum Working Pressure @ 70F
2,500 psi
Hose Conductivity
Conductive
Hose Length
6 ft
Hose ID
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1170-06-06SSFJ-06MPSS-72"
- Zoro #
- G412011257
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 6 ft
- Hose Fitting Size A
- 3/8 in
- Hose Fitting Size B
- 3/8 in
- Hose Dash Size
- 6
Details
- Item
- Black Conductive Tube
- Standards
- SAE100R14
- Maximum Working Pressure @ 70F
- 2,500 psi
- Hose Conductivity
- Conductive
- Hose ID
- 5/16 in
- Vacuum Rating
- 28 inHg
- Hose Fitting Material A
- 304 Stainless Steel
- Interior Texture
- Smooth
- Hose Fitting Type A
- FJIC
- Hose Fitting Type B
- MNPT
- Hose Cover Material
- 304 Stainless Steel
- Hose Color
- Silver
- Temperature Range
- -65 Degrees to 450 Degrees F
- Hose Tube Material
- PTFE
Description
Black Conductive Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.