Black Conductive Tube
Mfr # T1170-08-08FJBR-08FJBR-120"
Zoro # G712010998
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Standards
SAE100R14
Hose Cover Material
304 Stainless Steel
Hose Color
Silver
Hose Fitting Material A
Brass
Hose Fitting Type B
FJIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1170-08-08FJBR-08FJBR-120"
Zoro #
G712010998
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
10 ft
Hose Dash Size
8
Hose Fitting Size B
1/2 in
Hose Fitting Size A
1/2 in
Details
Item
Black Conductive Tube
Standards
SAE100R14
Hose Cover Material
304 Stainless Steel
Hose Color
Silver
Hose Fitting Material A
Brass
Hose Fitting Type B
FJIC
Hose ID
7/16 in
Hose Conductivity
Conductive
Interior Texture
Smooth
Vacuum Rating
28 inHg
Hose Fitting Type A
FJIC
Maximum Working Pressure @ 70F
2,000 psi
Hose Tube Material
PTFE
Temperature Range
-65 Degrees to 450 Degrees F
Description
Black Conductive Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.