Black Conductive Tube
- Mfr # T1170-08-08MPBR-08MPBR-120"
- Zoro # G212011037
product price:Â
$
83.39
/ea
Key Features
Standards
SAE100R14
Vacuum Rating
28 inHg
Hose ID
7/16 in
Hose Length
10 ft
Hose Fitting Size B
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1170-08-08MPBR-08MPBR-120"
- Zoro #
- G212011037
- UPC #
- -
- Country of Origin
- United States
- Item
- Black Conductive Tube
- Standards
- SAE100R14
- Vacuum Rating
- 28 inHg
- Hose ID
- 7/16 in
- Hose Conductivity
- Conductive
- Hose Fitting Type B
- MNPT
- Interior Texture
- Smooth
- Hose Color
- Silver
- Maximum Working Pressure @ 70F
- 2,000 psi
- Hose Fitting Material A
- Brass
- Hose Fitting Type A
- MNPT
- Hose Cover Material
- 304 Stainless Steel
- Temperature Range
- -65 Degrees to 450 Degrees F
- Hose Tube Material
- PTFE
Dimensions
- Hose Length
- 10 ft
- Hose Fitting Size B
- 1/2 in
- Hose Fitting Size A
- 1/2 in
- Hose Dash Size
- 8
Description
Black Conductive Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.