Black Conductive Tube
Mfr # T1170-10-10SSFJ-08MPSS-300"
Zoro # G912011252
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE100R14
Hose Fitting Type A
FJIC
Hose Fitting Size A
5/8 in
Vacuum Rating
28 inHg
Hose Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1170-10-10SSFJ-08MPSS-300"
Zoro #
G912011252
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size A
5/8 in
Hose Length
25 ft
Hose Dash Size
10
Hose Fitting Size B
1/2 in
Details
Item
Black Conductive Tube
Standards
SAE100R14
Hose Fitting Type A
FJIC
Vacuum Rating
28 inHg
Hose Color
Silver
Maximum Working Pressure @ 70F
1,500 psi
Hose Fitting Material A
304 Stainless Steel
Interior Texture
Smooth
Hose Cover Material
304 Stainless Steel
Hose ID
1/2 in
Hose Fitting Type B
MNPT
Hose Conductivity
Conductive
Temperature Range
-65 Degrees to 450 Degrees F
Hose Tube Material
PTFE
Description
Black Conductive Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.