Zoro Homepage

Black Conductive Tube

  • Mfr # T1170-12-12MPSS-12MPSS-60"

  • Zoro # G112011359


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE100R14
Hose Dash Size
12
Hose Conductivity
Conductive
Interior Texture
Smooth
Maximum Working Pressure @ 70F
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1170-12-12MPSS-12MPSS-60"
Zoro #
G112011359
UPC #
-
Country of Origin
United States

Dimensions

Hose Dash Size
12
Hose Fitting Size B
3/4 in
Hose Length
5 ft
Hose Fitting Size A
3/4 in

Details

Item
Black Conductive Tube
Standards
SAE100R14
Hose Conductivity
Conductive
Interior Texture
Smooth
Maximum Working Pressure @ 70F
1,200 psi
Hose Fitting Type B
MNPT
Hose ID
5/8 in
Hose Color
Silver
Hose Fitting Material A
304 Stainless Steel
Hose Fitting Type A
MNPT
Hose Cover Material
304 Stainless Steel
Vacuum Rating
28 inHg
Temperature Range
-65 Degrees to 450 Degrees F
Hose Tube Material
PTFE

Description

Black Conductive Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.