Zoro Homepage

Black Conductive Tube

  • Mfr # T1170-16-16FJBR-16MPBR-60"

  • Zoro # G012011381


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE100R14
Hose Fitting Size A
1 in
Hose Cover Material
304 Stainless Steel
Vacuum Rating
12 inHg
Hose Fitting Size B
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1170-16-16FJBR-16MPBR-60"
Zoro #
G012011381
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size A
1 in
Hose Fitting Size B
1 in
Hose Length
5 ft
Hose Dash Size
16

Details

Item
Black Conductive Tube
Standards
SAE100R14
Hose Cover Material
304 Stainless Steel
Vacuum Rating
12 inHg
Hose Fitting Material A
Brass
Hose Color
Silver
Hose Fitting Type A
FJIC
Maximum Working Pressure @ 70F
1,000 psi
Hose ID
7/8 in
Interior Texture
Smooth
Hose Fitting Type B
MNPT
Hose Conductivity
Conductive
Temperature Range
-65 Degrees to 450 Degrees F
Hose Tube Material
PTFE

Description

Black Conductive Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.