Black Conductive Tube, w/304 SS cover
Mfr # T1170-12-12FJSS-12MPSS-12"
Zoro # G212011372
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE100R14
Hose Fitting Type B
MPT
Hose Fitting Size B
3/4 in
Maximum Working Pressure @ 70F
1,200 psi
Hose Conductivity
Conductive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1170-12-12FJSS-12MPSS-12"
Zoro #
G212011372
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size B
3/4 in
Hose Fitting Size A
3/4 in
Hose Length
12 in
Hose Dash Size
12
Details
Item
Black Conductive Tube
Standards
SAE100R14
Hose Fitting Type B
MPT
Maximum Working Pressure @ 70F
1,200 psi
Hose Conductivity
Conductive
Hose Fitting Material A
304 Stainless Steel
Hose Cover Material
304 Stainless Steel
Interior Texture
Smooth
Hose ID
5/8 in
Hose Fitting Type A
FJIC
Vacuum Rating
28 inHg
Hose Color
Silver
Hose Tube Material
PTFE
Temperature Range
-65 Degrees to 450 Degrees F
Description
Black Conductive Tube with 304 stainless steel cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.