Black UHMW Polyethylene Plastic Bar 12" L, 1-1/2" W

  • Mfr # BULK-PS-UHMWB-385
  • Zoro # G7771904
product price: 
$
9.99
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
12"
Width
1-1/2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMWB-385
Zoro #
G7771904
UPC #
193005895419
Country of Origin
China

Dimensions

Length
12"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.002")
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001
Plastic Hardness
70D
Shape
Bar
Impact Strength Rating
Excellent
Backing Type
Plain
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Grade
Standard
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Plastic Clarity
Opaque

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews