Shop ZORO SELECT

Black UHMW Polyethylene Plastic Bar 24" L, 2" W

  • Mfr # BULK-PS-UHMWB-290
  • Zoro # G7771021

product price: 
$
10.69
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMWB-290
Zoro #
G7771021
UPC #
193005894764
Country of Origin
China

Dimensions

Length
24"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Water Absorption
0.0001
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Backing Type
Plain
Shape
Bar
Plastic Hardness
70D
Friction Coefficient
0.15
Thickness Tolerance
(-0.002" - +0")
Friction Rating
Very Slippery
Impact Strength Rating
Excellent

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.