Black UHMW Polyethylene Plastic Bar 24" L, 2" W

  • Mfr # BULK-PS-UHMWB-359
  • Zoro # G7771913
product price: 
$
17.39
/ea

Key Features

Material
UHMW Polyethylene
Color
Black
Length
24"
Width
2"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMWB-359
Zoro #
G7771913
UPC #
193005895242
Country of Origin
China
Item
Plastic Bar
Material
UHMW Polyethylene
Color
Black
Tensile Strength (PSI)
4,400 psi
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Backing Type
Plain
Grade
Standard
Thickness Tolerance
(-0" - +0.004")
Water Absorption
0.0001
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Water Absorption Rating
Excellent
Impact Strength Rating
Excellent
Plastic Hardness
70D
Shape
Bar
Plastic Clarity
Opaque
FDA Compliance
FDA Compliant
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Tensile Strength
4,400 psi
UV-Resistant
Not UV-Resistant
Minimum Temperature
-70 Degrees F
Metal Detectable
Not Metal Detectable
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Machinability
100%
Plastic Thickness Tolerance
+0.017/-0.013 in
Flexural Modulus
400 MPa
Dielectric Strength
45 kV/mm
Impact Strength
16.0 ft-lb/in
Rockwell Hardness
90 HRR
Weight
0.82 lb
Static-Resistant
Not Static-Resistant

Dimensions

Length
24"
Width
2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/2"
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews