Shop ZORO SELECT
See all product information
Create Account
Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 2" Thick
- Mfr # BULK-PS-UHMWB-157
- Zoro # G7771222
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
UHMW Polyethylene
Plastic Thickness
2 in
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-UHMWB-157
- Zoro #
- G7771222
- UPC #
- 193005907068
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- UHMW Polyethylene
- Plastic Color
- Black
- Color
- Black
- Backing Type
- Plain
- Standards
- FDA, UL 94 HB
- Thickness Tolerance
- (-0.031" - +0.028")
- Operating Temp. Range
- -70 Degrees to 180 Degrees F
- Tensile Strength
- 4,400 psi
- Impact Strength
- 16.0 ft. - lbs./in.
- Material
- UHMW-PE
- Friction Rating
- Very Slippery
- Grade
- Standard
- Plastic Clarity
- Opaque
- Water Absorption
- 0.0001
- Impact Strength Rating
- Excellent
- Water Absorption Rating
- Excellent
- Plastic Hardness
- 70D
- Friction Coefficient
- 0.15
- Shape
- Sheet
- Tensile Strength Rating
- Poor
- Plastic Density
- 0.034 lbs / cu. in.
Dimensions
- Plastic Thickness
- 2 in
- Plastic Width
- 12"
- Plastic Length
- 12"
- Length
- 12"
- Thickness
- 2"
- Length Tolerance
- (-1" - +1")
- Width
- 12"
- Width Tolerance
- (-0.25" - +0.25")
Description
Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.