Shop ZORO SELECT

White UHMW Polyethylene Plastic Sheet 48" L x 12" W x 2" Thick

  • Mfr # BULK-PS-UHMW-358
  • Zoro # G7845115

product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
2 in
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-358
Zoro #
G7845115
UPC #
193005912192
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Backing Type
Plain
Thickness Tolerance
(-0.031" - +0.028")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Material
UHMW-PE
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Friction Rating
Very Slippery
Plastic Hardness
70D
Shape
Sheet
Friction Coefficient
0.15
Grade
Standard
Water Absorption
0.0001
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Elongation
200%
Plastic Thickness Tolerance
+0.078/-0.081 in
Dielectric Strength
45 kV/mm
Shore Hardness
70 Shore D
Product Type
Plastic Sheet
Minimum Temperature
-70 Degrees F
Rockwell Hardness
50 HRM
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Machinability
100%
Weight
39.17 lb
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
180 Degrees F

Dimensions

Plastic Thickness
2 in
Plastic Width
12"
Plastic Length
48"
Length
48"
Thickness
2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.