Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 4" Thick

  • Mfr # BULK-PS-UHMWB-214
  • Zoro # G7773569
product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4 in
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMWB-214
Zoro #
G7773569
UPC #
193005907631
Country of Origin
China

Dimensions

Plastic Thickness
4 in
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Thickness
4"
Width
12"
Length Tolerance
(-1" - +1")
Length
12"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
16.0 ft. - lbs./in.
Backing Type
Plain
Standards
FDA, UL 94 HB
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.063" - +0.055")
Material
UHMW-PE
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Plastic Density
0.034 lbs / cu. in.
Shape
Sheet
Friction Rating
Very Slippery
Friction Coefficient
0.15
Plastic Hardness
70D
Water Absorption
0.0001
Grade
Standard
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 4 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.