White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 4" Thick

  • Mfr # BULK-PS-UHMW-390
  • Zoro # G7865153
product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-UHMW-390
Zoro #
G7865153
UPC #
193005912628
Country of Origin
China
Item
Polyethylene Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength
4,400 psi
Backing Type
Plain
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.063" - +0.055")
Standards
FDA, UL 94 HB
Material
UHMW-PE
Friction Rating
Very Slippery
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Friction Coefficient
0.15
Plastic Clarity
Opaque
Grade
Standard
Water Absorption
0.0001
Plastic Hardness
70D
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Elongation
200%
Scratch-Resistant
Not Scratch-Resistant
Minimum Temperature
-70 Degrees F
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Weight
26.11 lb
Maximum Temperature
180 Degrees F
Static-Resistant
Not Static-Resistant
Machinability
100%
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Rockwell Hardness
50 HRM
Dielectric Strength
45 kV/mm
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Wear Rate
Not Rated
Plastic Thickness Tolerance
+0.155/-0.163 in
Shore Hardness
70 Shore D

Dimensions

Plastic Thickness
4 in
Plastic Width
8"
Plastic Length
24"
Length
24"
Width
8"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
4"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 4 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.