Shop ZORO SELECT

Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 4" Thick

  • Mfr # BULK-PS-UHMWB-211
  • Zoro # G7771414

product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
4 in
Plastic Width
8"
Plastic Length
12"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMWB-211
Zoro #
G7771414
UPC #
193005907600
Country of Origin
China

Dimensions

Plastic Thickness
4 in
Plastic Width
8"
Plastic Length
12"
Width
8"
Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
4"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Material
UHMW-PE
Tensile Strength
4,400 psi
Backing Type
Plain
Thickness Tolerance
(-0.063" - +0.055")
Impact Strength
16.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Plastic Hardness
70D
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Grade
Standard
Friction Coefficient
0.15
Water Absorption Rating
Excellent
Shape
Sheet
Plastic Density
0.034 lbs / cu. in.
Water Absorption
0.0001

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 4 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.