Black UHMW Polyethylene Plastic Sheet 48" L x 12" W x 1-1/4" Thick
- Mfr # BULK-PS-UHMWB-121
- Zoro # G7773401
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
UHMW Polyethylene
Plastic Thickness
1 1/4 in
Plastic Width
12"
Plastic Length
48"
Plastic Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-UHMWB-121
- Zoro #
- G7773401
- UPC #
- 193005906702
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- UHMW Polyethylene
- Plastic Color
- Black
- Color
- Black
- Operating Temp. Range
- -70 Degrees to 180 Degrees F
- Material
- UHMW-PE
- Thickness Tolerance
- (-0.069" - +0")
- Tensile Strength
- 4,400 psi
- Impact Strength
- 16.0 ft. - lbs./in.
- Standards
- FDA, UL 94 HB
- Backing Type
- Plain
- Tensile Strength Rating
- Poor
- Plastic Hardness
- 70D
- Impact Strength Rating
- Excellent
- Water Absorption Rating
- Excellent
- Grade
- Standard
- Friction Coefficient
- 0.15
- Plastic Density
- 0.034 lbs / cu. in.
- Plastic Clarity
- Opaque
- Friction Rating
- Very Slippery
- Water Absorption
- 0.0001
- Shape
- Sheet
Dimensions
- Plastic Thickness
- 1 1/4 in
- Plastic Width
- 12"
- Plastic Length
- 48"
- Length
- 48"
- Length Tolerance
- (-1" - +1")
- Thickness
- Item no.
- Width
- 12"
- Width Tolerance
- (-0.25" - +0.25")
Description
Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 1.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.