Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 1/2" Thick

  • Mfr # BULK-PS-UHMWB-61
  • Zoro # G7770303
product price: 
$
69.49
/ea
Additional $25.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1/2 in
Plastic Width
8"
Plastic Length
48"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMWB-61
Zoro #
G7770303
UPC #
193005906290
Country of Origin
China

Dimensions

Plastic Thickness
1/2 in
Plastic Width
8"
Plastic Length
48"
Length
48"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/2"

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
Black
Color
Black
Impact Strength
16.0 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.004")
Backing Type
Plain
Material
UHMW-PE
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Grade
Standard
Water Absorption
0.0001
Shape
Sheet
Plastic Hardness
70D
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Impact Strength Rating
Excellent
Plastic Density
0.034 lbs / cu. in.

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 8 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.