Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank, Aluminum, 2024, 3/8 x 12 x 12 In

  • Mfr # SB-2024-0375-12-12

  • Zoro # G1438543


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
0.375 in
Temper
T351
Typical Yield Strength (PSI)
47,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2024-0375-12-12
Zoro #
G1438543
UPC #
847554024072
Country of Origin
United States

Dimensions

Thickness
0.375 in
Length
12"
Width Tolerance
+/-0.002 in
Thickness (Decimal)
0.375 in
Width
12"
Length Tolerance
+/-0.002 in
Width and Length
12 in x 12 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Typical Yield Strength (PSI)
47,000 psi
Alloy Type - Aluminum
2024
Finish
Mill
Typical Tensile Strength (PSI)
65,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Alloy Type
2024
Standards
ASTM B209
Thickness Tolerance
+/-0.002 in
Type
Precision
Typical Hardness
120
Hardness Scale
BHN
Tensile Strength
65,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
120 BHN
Heat Treatment
Tempered
Mechanical Finish
Mill
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Shape
Plate
System of Measurement
Inch
Material Grade
2024
Shape Type
Plate
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Rockwell Hardness
75 HRB
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Plate, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.375 in, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 75 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.