Blank, Aluminum, 6061, 5/8 x 12 x 18 In

  • Mfr # SB-6061-0625-12-18

  • Zoro # G1303924


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Width Tolerance
+/-0.002 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0625-12-18
Zoro #
G1303924
UPC #
847554027608
Country of Origin
United States

Dimensions

Thickness
0.625 in
Width Tolerance
+/-0.002 in
Width and Length
12 in x 18 in
Width
12"
Thickness (Decimal)
0.625 in
Length
18"
Length Tolerance
+/-0.002 in
Overall Length
18 in
Overall Width
12 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Alloy Type
6061
Type
Precision
Thickness Tolerance
+/-0.002 in
Standards
ASTM B209, ASTM B211
Typical Tensile Strength (PSI)
45,000 psi
Typical Yield Strength (PSI)
40,000 psi
Typical Hardness
95
Hardness Scale
BHN
Alloy Type - Aluminum
6061
Finish
Mill
Tensile Strength
45,000 psi
Heat Treatment
Annealed
System of Measurement
Inch
Mechanical Finish
Mill
Tolerance Rating
Standard
Shape
Plate
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Material Grade
6061
Fabrication
Cold Rolled
Shape Type
Plate
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Rockwell Hardness
85 HRB

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 18 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 85 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.