Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank, Aluminum, 6061, 5/8 x 6 x 12 In

  • Mfr # SB-6061-0625-06-12

  • Zoro # G0467853


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Length Tolerance
+/-0.002 in
Typical Yield Strength (PSI)
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-0625-06-12
Zoro #
G0467853
UPC #
847554027561
Country of Origin
United States

Dimensions

Thickness
0.625 in
Length Tolerance
+/-0.002 in
Width and Length
6 in x 12 in
Length
12"
Width
6"
Width Tolerance
+/-0.002 in
Thickness (Decimal)
0.625 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T651
Typical Yield Strength (PSI)
40,000 psi
Thickness Tolerance
+/-0.002 in
Type
Precision
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Precision Ground Flat Stock
Typical Hardness
95
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Typical Tensile Strength (PSI)
45,000 psi
Finish
Mill
Alloy Type
6061
Tensile Strength
45,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Fabrication
Cold Rolled
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Heat Treatment
Annealed
Shape
Flat
Tolerance Rating
Standard
Flatness Tolerance
+0.002 in/+0.01 in
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Rockwell Hardness
85 HRB

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T651, Flat, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.625 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.