Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Stock, Rect, 304SS, 1/8 Tx5/8 Inx6 ft

  • Mfr # 4F.125X.625-72

  • Zoro # G3203085


product price: $46.29
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.125 in
Width
0.625 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F.125X.625-72
Zoro #
G3203085
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width
0.625 in
Length
72 in
Length Tolerance
+/-1 in
Width Tolerance
+0.094 in/-0.031 in
Overall Width
5/8 in
Overall Length
6 ft

Details

Material
Stainless Steel
Alloy Type
304
Finish
Mill
Temper
Annealed
Standards
ASTM A240, ASTM A480
Typical Hardness
201 max
Type
General Purpose
Typical Yield Strength (PSI)
30,000 psi
Hardness Scale
BHN
Typical Tensile Strength (PSI)
75,000 psi
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.01 in
Brinell Hardness
201 BHN
Heat Treatment
Annealed
Material Grade
304
System of Measurement
Inch
Mechanical Finish
Mill
Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Flatness Tolerance
0.125 in per 5 ft
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Shape
Rectangular
Straightness Tolerance
Not Rated
Rockwell Hardness
70 HRB

Description

Stainless Steel Square Bar, Stainless Steel, 304, Rectangular, 6 ft Overall Length, Length Tolerance +/-1 in, 5/8 in Overall Width, Width Tolerance +0.094 in/-0.031 in, 0.125 in Thickness, Thickness Tolerance +/-0.01 in, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 201 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A240, ASTM A480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.