This item is Discontinued.

Zoro Select Blind Multiple Tee, 18" Pipe Size, Black 1847AA

Blind Multiple Tee, 18" Pipe Size, Black (Discontinued)

  • Mfr # 1847AA
  • Zoro # G500419705
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1847AA
Zoro #
G500419705
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
18 in
Fitting Side B Outside Diameter
18 in
Fitting Side A Outside Diameter
18 in
Fitting Side C Outside Diameter
12 in
Overall Length
35 3/8 in
Fitting Pipe Size
18 in x 18 in x 18 in
Fitting Side A Nominal Pipe Size
18 in
Fitting Side C Nominal Pipe Size
18 in
Fitting Side B Nominal Pipe Size
18 in

Details

Specific Fitting Shape
Blind Multiple (18/12 in) Tee
Item
Blind Multiple Tee
Standards
AASHTO M252, ASTM F667
Temp. Range
0 Degrees to 230 Degrees F
Color
Black
Fitting Side A Type
Snap Lock
Fitting Side B Type
Snap Lock
Low Lead Certified Standard
AASHTO; ASTM
Fitting Shape
Tee
Connection Type
Snap Lock x Snap Lock x Snap Lock x Snap Lock
Pipe Fitting Material
High Density Polyethylene
Includes Seal
No
Application
Rainwater
Wall Construction
Corrugated
Wall Type
Single
Fitting Side C Type
Snap Lock
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Fitting Side A Gender
Female

Description

Blind Multiple (18/12 in) Tee, 18 in, Female, Snap Lock, 18 in, 18 in, Male, Snap Lock, 18 in, 18 in, Snap Lock, 12 in, Pipe Fitting Material High Density Polyethylene, 35 3/8 in Overall Length, Wall Type Single, Wall Construction Corrugated, Connection Type Snap Lock, Schedule 80, 0 Degrees to 230 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.