Blind Raise Face, Carbon Steel, 285 psi
Mfr # 130-011-000
Zoro # G7952996
product price: $34.19
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Blind Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Bolted
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130-011-000
Zoro #
G7952996
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Overall Length
9/16 in
Nominal Pipe Size
1 1/4 in
Details
Item
Blind Raise Face
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Blind Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Bolted
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Standards
ASME B16.5
Compliance
A105
Temp. Range
-20 Degrees to 100 Degrees F
Basic Pipe Fitting Shape
Flange
Max. Pressure
285 psi
Specific Pipe Fitting Shape
Blind Raised Face Flange
Fitting Connection Type
Bolted
Class
Class 150
Connection Surface
Raised Face
Maximum Operating Pressure
285 psi
Description
Blind Flange, Raised Face, 1 1/4 in Nominal Pipe Size, Flanged x Blind, 9/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.