Zoro Homepage

Blind Rivet, Countersunk Head, 3/16 in Dia., 0.45 in L, Steel Body, 5000 PK

  • Mfr # SCS64

  • Zoro # G4752840


product price: $522.99
/pk 5000, $0.10/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Grip Range
.06 in - .25 in
Standards
SAE J-1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS64
Zoro #
G4752840
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
3/16 in
Body Length
0.45 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Steel
Mandrel Material
Steel
Grip Range
.06 in - .25 in
Standards
SAE J-1200
System of Measurement
Inch

Description

3/16X.06-.25 Countersunk Steel Rivet With Steel Mandrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.