Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK
Mfr # U34121.018.0063
Zoro # G2795235
CAD Available
product price:Â $8.15
/pk 250, $0.03/eaKey Features
CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.126 in to 0.187 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U34121.018.0063
Zoro #
G2795235
UPC #
-
Country of Origin
Multiple
Dimensions
Rivet Diameter
3/16 in
Body Length
25/64 in
Head Height
0.06 in
Drill Size
#11
Head Dia.
0.356 in to 0.394 in
Hole Size
0.192 in to 0.196 in
Overall Length
1 45/64 in
Maximum Hole Diameter
0.196 in
Minimum Hole Diameter
0.192 in
Minimum Material Thickness
1/8 in
Maximum Material Thickness
3/16 in
Shank Diameter
0.188 in
Head Diameter Tolerance
+/-0.019 in
Head Diameter
3/8 in
Body Length Tolerance
-0.004/+0.020 in
Description
Blind Rivet,1 23/33 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 1 45/64 in, Body Length 25/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.