Blind Rivet, Dome Head, 3/32 in Dia., 3/8 in L, Aluminum Body, 500 PK

  • Mfr # U33190.009.0034

  • Zoro # G2795941


product price:  $10.69
/pk 500, $0.02/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/32 in
Grip Range
0.126 in to 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33190.009.0034
Zoro #
G2795941
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/32 in
Body Length
3/8 in
Head Height
0.032 in
Head Dia.
0.178 in to 0.198 in
Hole Size
0.097 in to 0.100 in
Drill Size
#41
Head Diameter
3/16 in
Minimum Hole Diameter
0.097 in
Head Diameter Tolerance
+/-0.010 in
Maximum Hole Diameter
0.1 in
Overall Length
1 15/32 in
Shank Diameter
0.094 in
Maximum Material Thickness
1/4 in
Minimum Material Thickness
1/8 in
Body Length Tolerance
-0.004/+0.020 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.126 in to 0.250 in
Standards
IFI 114
System of Measurement
Inch
Rivet Grade
11
Single Shear Strength (Lbs.)
70 lb
Rivet Number
34
Tensile Strength (Lb.)
80 lb
Blind Rivet Type
Open End
Color
Gray
Tensile Strength
80 lb
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-114-11
Finish
Plain
Shear Strength
70 lb
Head Angle
90 Degrees

Description

Blind Rivet,1 7/15 In. L,0.094 In. dia,PK500, System of Measurement Inch, Overall Length 1 15/32 in, Body Length 3/8 in, Shank Diameter 0.094 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 3/16 in, Head Angle 90 Degrees , Shear Strength 70 lb, Tensile Strength 80 lb, Maximum Hole Diameter 0.1 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.