Blind Rivet, Dome Head, 5/32 in Dia., 0.425 in L, Steel Body, 6500 PK

  • Mfr # SDS54

  • Zoro # G4752159


product price: $408.99
/pk 6500, $0.06/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
.18 in - .25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS54
Zoro #
G4752159
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
5/32 in
Body Length
0.425 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.18 in - .25 in
Standards
SAE J-1200
System of Measurement
Inch
Color
Zinc

Description

Blind Rivets, 5/32X.18-.25 STEEL,PK6500, Package Quantity 6500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.