Blind Rivet, Dome Head, 5/32 in Dia., 13/32 in L, Aluminum Body, 500 PK
- Mfr # U34125.015.5254
- Zoro # G2794429
product price:Â
$
12.19
/pk of 500, $0.02/ea
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.063 in to 0.252 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34125.015.5254
- Zoro #
- G2794429
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 0.063 in to 0.252 in
- Standards
- IFI 116
- System of Measurement
- Inch
- Blind Rivet Type
- Multigrip Open End
- Tensile Strength (Lb.)
- 359 lb
- Single Shear Strength (Lbs.)
- 224 lb
- Rivet Number
- 52
- Color
- Gray
- Material Grade/Class
- IFI-116-19
- Manufacturer Location
- Globally Sourced
- Head Angle
- 90 Degrees
- Tensile Strength
- 359 lb
- Shear Strength
- 224 lb
- Finish
- Plain
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 13/32 in
- Drill Size
- #20
- Hole Size
- 0.160 in to 0.164 in
- Head Height
- 0.05 in
- Head Dia.
- 0.296 in to 0.328 in
- Overall Length
- 1 23/32 in
- Body Length Tolerance
- -0.004/+0.020 in
- Maximum Hole Diameter
- 0.164 in
- Maximum Material Thickness
- 1/4 in
- Shank Diameter
- 0.156 in
- Minimum Material Thickness
- 1/16 in
- Minimum Hole Diameter
- 0.16 in
- Head Diameter
- 5/16 in
- Head Diameter Tolerance
- +/-0.016 in
- Wire Rope Length
- 1 23/32 in
- Length
- 1 23/32 in
Description
Blind Rivet,1.713 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 13/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 224 lb, Tensile Strength 359 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-116-19, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.