Blind Rivet, Dome Head, 5/32 in Dia., 19/32 in L, Aluminum Body, 500 PK

  • Mfr # U34125.015.5557

  • Zoro # G9679302


product price:  $10.45
/pk 500, $0.02/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.252 in to 0.441 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U34125.015.5557
Zoro #
G9679302
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
19/32 in
Drill Size
#20
Head Dia.
0.296 in to 0.328 in
Hole Size
0.160 in to 0.164 in
Head Height
0.05 in
Head Diameter Tolerance
+/-0.016 in
Head Diameter
5/16 in
Shank Diameter
0.156 in
Overall Length
1 57/64 in
Maximum Hole Diameter
0.164 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Hole Diameter
0.16 in
Minimum Material Thickness
1/4 in
Maximum Material Thickness
7/16 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.252 in to 0.441 in
Standards
IFI 116
System of Measurement
Inch
Tensile Strength (Lb.)
359 lb
Blind Rivet Type
Multigrip Open End
Single Shear Strength (Lbs.)
224 lb
Rivet Number
55
Color
Gray
Shear Strength
224 lb
Tensile Strength
359 lb
Finish
Plain
Manufacturer Location
Globally Sourced
Material Grade/Class
IFI-116-19
Head Angle
90 Degrees

Description

Blind Rivet,1.898 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 57/64 in, Body Length 19/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 224 lb, Tensile Strength 359 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 7/16 in, Material Grade/Class IFI-116-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.