Blind Rivet, Dome Head, 5/32 in Dia., 25/32 in L, Aluminum Body, 500 PK

  • Mfr # U34125.015.6116

  • Zoro # G9679275


product price:  $14.19
/pk 500, $0.03/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.441 in to 0.630 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34125.015.6116
Zoro #
G9679275
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
25/32 in
Hole Size
0.160 in to 0.164 in
Head Height
0.05 in
Head Dia.
0.296 in to 0.328 in
Drill Size
#20
Minimum Hole Diameter
0.16 in
Minimum Material Thickness
7/16 in
Head Diameter Tolerance
+/-0.016 in
Maximum Material Thickness
5/8 in
Body Length Tolerance
-0.004/+0.020 in
Overall Length
2 in
Maximum Hole Diameter
0.164 in
Head Diameter
5/16 in
Shank Diameter
0.156 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.441 in to 0.630 in
Standards
IFI 116
System of Measurement
Inch
Tensile Strength (Lb.)
359 lb
Blind Rivet Type
Multigrip Open End
Single Shear Strength (Lbs.)
224 lb
Rivet Number
58
Color
Gray
Tensile Strength
359 lb
Shear Strength
224 lb
Material Grade/Class
IFI-116-19
Manufacturer Location
Globally Sourced
Finish
Plain
Head Angle
90 Degrees

Description

Blind Rivet,2 in L,0.156 in dia,PK500, System of Measurement Inch, Overall Length 2 in, Body Length 25/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 224 lb, Tensile Strength 359 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 7/16 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-116-19, Mandrel Material Steel, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.