Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Aluminum Body, 500 PK

  • Mfr # U33190.015.0512

  • Zoro # G9679801


product price:  $14.45
/pk 500, $0.03/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
5/32 in
Grip Range
0.626 in to 0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U33190.015.0512
Zoro #
G9679801
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
59/64 in
Drill Size
#20
Head Height
0.05 in
Hole Size
0.160 in to 0.164 in
Head Dia.
0.296 in to 0.328 in
Maximum Material Thickness
3/4 in
Overall Length
2 7/32 in
Maximum Hole Diameter
0.164 in
Shank Diameter
0.156 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter Tolerance
+/-0.016 in
Head Diameter
5/16 in
Minimum Hole Diameter
0.16 in
Minimum Material Thickness
5/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.626 in to 0.750 in
Standards
IFI 114
System of Measurement
Inch
Rivet Number
512
Rivet Grade
11
Single Shear Strength (Lbs.)
190 lb
Tensile Strength (Lb.)
230 lb
Blind Rivet Type
Open End
Color
Gray
Head Angle
90 Degrees
Tensile Strength
230 lb
Material Grade/Class
IFI-114-11
Shear Strength
190 lb
Manufacturer Location
Globally Sourced
Finish
Plain

Description

Blind Rivet,2 9/40 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 2 7/32 in, Body Length 59/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 190 lb, Tensile Strength 230 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.