Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Stainless Steel Body, 500 PK

  • Mfr # U33670.015.0053

  • Zoro # G9198481


product price:  $40.29
/pk 500, $0.08/ea

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
5/32 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33670.015.0053
Zoro #
G9198481
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
7/16 in
Hole Size
0.160 in to 0.164 in
Head Dia.
0.272 in to 0.331 in
Drill Size
#20
Head Height
0.067 in
Overall Length
1 3/4 in
Shank Diameter
0.156 in
Head Diameter Tolerance
+/-0.016 in
Head Diameter
19/64 in
Maximum Hole Diameter
0.164 in
Maximum Material Thickness
3/16 in
Minimum Hole Diameter
0.16 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Material Thickness
1/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.126 in to 0.187 in
Standards
IFI 126
System of Measurement
Inch
Rivet Grade
51
Tensile Strength (Lb.)
785 lb
Single Shear Strength (Lbs.)
673 lb
Blind Rivet Type
Closed End
Rivet Number
53
Color
Gray
Head Angle
90 Degrees
Material Grade/Class
IFI-126-51
Tensile Strength
785 lb
Shear Strength
673 lb
Manufacturer Location
Globally Sourced
Finish
Plain

Description

Blind Rivet,1 46/61 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 3/4 in, Body Length 7/16 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 19/64 in, Head Angle 90 Degrees , Shear Strength 673 lb, Tensile Strength 785 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-126-51, Mandrel Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.